Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 4 mil, clear

  • Zoro #: G0256776
  • Mfr #: 4DKX9
$38.62 ($0.04/unit)
  • Material: Low Density Polyethylene (LDPE)
  • Standards: USDA and FDA
  • Length: 8 in
See full product details
Orders over $75 ship free.

Zoro Select #4DKX9 Specifications

  • Zoro #: G0256776
  • Mfr #: 4DKX9
Material: Low Density Polyethylene (LDPE) Standards: USDA and FDA
Length: 8 in Bag Material: Low Density Polyethylene (LDPE)
Color: Clear Depth: 0
Thickness: 4 mil Bag Closure Type: None
Bag Item: Open Poly Bag Hang Hole: No
Write on Surface: No Width: 6 in
Item: Open End Poly Bag Features: Standard
Size: 8" x 6" Package Configuration: Case Pack
Package quantity: 1000 Bag Type: Standard
Bag Bottom Type: Flat Mil Thickness Range: 3.7 to 4 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 6 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000

Reviews of Zoro Select #4DKX9