Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 2 mil, clear

  • Zoro #: G0934297
  • Mfr #: 5DGT6
$42.77 ($0.02/unit)
  • Standards: USDA and FDA
  • Width: 5 in
  • Features: Standard
See full product details
Orders over $75 ship free.

Zoro Select #5DGT6 Specifications

  • Zoro #: G0934297
  • Mfr #: 5DGT6
Standards: USDA and FDA Width: 5 in
Features: Standard Color: Clear
Item: Open End Poly Bag Length: 8 in
Depth: 0 Material: Low Density Polyethylene (LDPE)
Bag Item: Open Poly Bag Thickness: 2 mil
Bag Material: Low Density Polyethylene (LDPE) Bag Closure Type: None
Hang Hole: No Write on Surface: No
Package Configuration: Case Pack Size: 8" x 5"
Package quantity: 2000 Bag Type: Standard
Bag Bottom Type: Flat Mil Thickness Range: 1.75 to 2 mil
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 2000

Reviews of Zoro Select #5DGT6