Zoro Select

Open Head Salvage Drum, Steel, 55 gal, Black

No Product Image Available
Key Features
  • Drum Item: Salvage Drum
  • Primary Drum Material: Steel
  • Drum Head Type: Open Head
  • Drum Volume Capacity: 55 gal
  • Drum Color: Black
  • UN Rating Solid: 1A2/X440/S
  • UN Rating Liquid: 1A2/Y1.5/150
  • Drum Cover Color: White
See full product details
$289.38

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #CQ5507-GRA1 Specifications

  • Drum Item: Salvage Drum
  • Primary Drum Material: Steel
  • Drum Head Type: Open Head
  • Drum Volume Capacity: 55 gal
  • Drum Color: Black
  • UN Rating Solid: 1A2/X440/S
  • UN Rating Liquid: 1A2/Y1.5/150
  • Drum Cover Color: White
  • Drum Lid Color: White
  • Item: Steel Salvage Drum,with Liner, 55 gal.
  • For Drum Capacity: 55 gal
  • Color (Body/Cover): Black / White
  • Drum Type: Salvage
  • UN Rating Liquids: 1A2/Y1.5/150
  • Cover Color: White
  • Drum Material: Steel
  • Body Color: Black
  • For Holding: Liquids, Solids
  • UN Rating Solids: 1A2/X440/S
  • Volume Capacity: 55 gal
  • Country of Origin (subject to change): United States

Description

Steel Salvage Drum,with Liner, 55 gal., Body Color Black, Cover Color White, Drum Head Type Open Head, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X440/S, Volume Capacity 55 gal, Drum Material Steel, Drum Type Salvage

Reviews of Zoro Select #CQ5507-GRA1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.