Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 0.75 mil, clear

  • Zoro #: G0484687
  • Mfr #: 5DRW3
$49.29 ($0.05/unit)
  • Item: Open End Poly Bag
  • Bag Closure Type: None
  • Depth: 4 in
See full product details
Orders over $75 ship free.

Zoro Select #5DRW3 Specifications

  • Zoro #: G0484687
  • Mfr #: 5DRW3
Item: Open End Poly Bag Bag Closure Type: None
Depth: 4 in Color: Clear
Width: 5 in Bag Material: Linear Low Density Polyethylene (LLDPE)
Write on Surface: No Length: 24 in
Bag Item: Open Poly Bag Standards: USDA and FDA
Thickness: 0.75 mil Features: Standard
Material: Linear Low Density Polyethylene (LLDPE) Hang Hole: No
Package Configuration: Case Pack Size: 24" x 5"
Package quantity: 1000 Bag Type: Standard
Bag Bottom Type: Gusseted Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 in, Width 5 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000

Reviews of Zoro Select #5DRW3