Open Poly Bag, 0.75 mil, clear
- Zoro #: G0527536
- Mfr #: 5DRX7
$50.96
($0.05/unit)
- Bag Material: Linear Low Density Polyethylene (LLDPE)
- Depth: 4 in
- Features: Standard
Zoro Select #5DRX7 Specifications
| |
Bag Material: Linear Low Density Polyethylene (LLDPE) | Depth: 4 in |
Features: Standard | Width: 10 in |
Thickness: 0.75 mil | Hang Hole: No |
Item: Open End Poly Bag | Material: Linear Low Density Polyethylene (LLDPE) |
Bag Item: Open Poly Bag | Standards: USDA and FDA |
Write on Surface: No | Bag Closure Type: None |
Length: 20 in | Color: Clear |
Package Configuration: Case Pack | Size: 20" x 10" |
Package quantity: 1000 | Bag Type: Standard |
Bag Bottom Type: Gusseted | Country of Origin (subject to change): Taiwan, Province of China |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 in, Width 10 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000