Open Poly Bag, 1 mil, clear
- Zoro #: G0491897
- Mfr #: 3CTX8
$17.58
($0.02/unit)
- Length: 12 in
- Item: Open End Poly Bag
- Features: Standard
Zoro Select #3CTX8 Specifications
| |
Length: 12 in | Item: Open End Poly Bag |
Features: Standard | Depth: 2 in |
Material: Low Density Polyethylene (LDPE) | Color: Clear |
Write on Surface: No | Bag Item: Open Poly Bag |
Thickness: 1 mil | Width: 4 in |
Hang Hole: No | Standards: FDA |
Bag Material: Low Density Polyethylene (LDPE) | Bag Closure Type: None |
Size: 12" x 4" | Package Configuration: Case Pack |
Package quantity: 1000 | Bag Type: Standard |
Bag Bottom Type: Gusseted | Country of Origin (subject to change): Multiple |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 2 in, Width 4 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000