Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 1 mil, clear

  • Zoro #: G0422405
  • Mfr #: 5DRG3
$94.68 25% off
$70.98 ($0.02/unit)
  • Item: Open End Poly Bag
  • Bag Closure Type: None
  • Bag Item: Open Poly Bag
See full product details
Orders over $75 ship free.

Zoro Select #5DRG3 Specifications

  • Zoro #: G0422405
  • Mfr #: 5DRG3
Item: Open End Poly Bag Bag Closure Type: None
Bag Item: Open Poly Bag Features: Standard
Hang Hole: No Width: 5 in
Standards: USDA and FDA Thickness: 1 mil
Material: Low Density Polyethylene (LDPE) Length: 15 in
Color: Clear Bag Material: Linear Low Density Polyethylene (LLDPE)
Depth: 0 Write on Surface: No
Package Configuration: Case Pack Size: 15" x 5"
Package quantity: 4000 Bag Type: Standard
Bag Bottom Type: Flat Mil Thickness Range: .5 to 1 mil
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 5 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 4000

Reviews of Zoro Select #5DRG3