Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 0.75 mil, Clear

  • Zoro #: G0198347
  • Mfr #: 55NK48
$18.49 ($0.02/unit)
  • Bag Item: Open Poly Bag
  • Thickness: 0.75 mil
  • Color: Clear
See full product details
Orders over $75 ship free.

Zoro Select #55NK48 Specifications

  • Zoro #: G0198347
  • Mfr #: 55NK48
Bag Item: Open Poly Bag Thickness: 0.75 mil
Color: Clear Hang Hole: No
Bag Material: High Density Polyethylene (HDPE) Item: Open Poly Bag
Bag Closure Type: Twist Tie Width: 10 in
Length: 12 in Material: High Density Polyethylene (HDPE)
Depth: 0 Size: 10" x 12"
Package quantity: 1000 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Open Poly Bag, Width 10 In., Length 12 In., Depth 0, Thickness 0.75 mil, Clear, High Density Polyethylene (HDPE), Bag Features Standard, Open, Bag Closure Type Twist Tie, FDA Compliant Yes, Bag Package Configuration Flat Pack, Bag Item Open Poly Bag, Package Quantity 1000

Reviews of Zoro Select #55NK48