Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Open Poly Bag, 1 mil, Clear
  • Zoro #: G0193639
  • Mfr #: 55NK54
$41.36 ($0.04/unit)
  • Width: 12"
  • Depth: 0
  • Bag Closure Type: Twist Tie
See full product details
Orders over $75 ship free.

Zoro Select #55NK54 Specifications

  • Zoro #: G0193639
  • Mfr #: 55NK54
Width: 12" Depth: 0
Bag Closure Type: Twist Tie Length: 18"
Size: 12" x 18" Item: Open Poly Bags
Material: Linear Low Density Polyethylene (LLDPE) Color: Clear
Thickness: 1 mil Hang Hole: No
Package quantity: 1000 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Open Poly Bag, Width 12 In., Length 18 In., Depth 0, Thickness 1 mil, Clear, Linear Low Density Polyethylene (LLDPE), Bag Features Standard, Open, Bag Closure Type Twist Tie, FDA Compliant Yes, Bag Package Configuration Flat Pack, Bag Item Open Poly Bag, Package Quantity 1000

Reviews of Zoro Select #55NK54