Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 1.25 mil, clear

  • Zoro #: G0268186
  • Mfr #: 5DTD7
$169.47 25% off
$127.06 ($0.25/unit)
  • Length: 30 in
  • Write on Surface: No
  • Depth: 18 in
See full product details
This item ships free.

Zoro Select #5DTD7 Specifications

  • Zoro #: G0268186
  • Mfr #: 5DTD7
Length: 30 in Write on Surface: No
Depth: 18 in Bag Item: Open Poly Bag
Bag Closure Type: None Hang Hole: No
Width: 20 in Color: Clear
Material: Low Density Polyethylene (LDPE) Standards: FDA
Item: Open End Poly Bag Bag Material: Low Density Polyethylene (LDPE)
Thickness: 1.25 mil Features: Standard
Package Configuration: Case Pack Size: 30" x 20"
Package quantity: 500 Bag Bottom Type: Gusseted
Bag Type: Standard Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 18 in, Width 20 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 500

Reviews of Zoro Select #5DTD7