Open Poly Bag, 1.5 mil, clear
- Zoro #: G0544065
- Mfr #: 5DTE4
$21.23
($0.02/unit)
- Material: Low Density Polyethylene (LDPE)
- Bag Item: Open Poly Bag
- Write on Surface: No
Zoro Select #5DTE4 Specifications
| |
Material: Low Density Polyethylene (LDPE) | Bag Item: Open Poly Bag |
Write on Surface: No | Thickness: 1.5 mil |
Width: 6 in | Hang Hole: No |
Depth: 0 | Bag Closure Type: None |
Standards: FDA | Color: Clear |
Length: 12 in | Item: Open End Poly Bag |
Bag Material: Low Density Polyethylene (LDPE) | Features: Standard |
Size: 12" x 6" | Package Configuration: Case Pack |
Package quantity: 1000 | Bag Bottom Type: Flat |
Bag Type: Standard | Mil Thickness Range: 1.2 to 1.5 mil |
Country of Origin (subject to change): Multiple |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 6 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000