Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 2 mil, clear

  • Zoro #: G0262787
  • Mfr #: 5DGR7
$42.79 ($0.02/unit)
  • Bag Material: Low Density Polyethylene (LDPE)
  • Hang Hole: No
  • Length: 10 in
See full product details
Orders over $75 ship free.

Zoro Select #5DGR7 Specifications

  • Zoro #: G0262787
  • Mfr #: 5DGR7
Bag Material: Low Density Polyethylene (LDPE) Hang Hole: No
Length: 10 in Item: Open End Poly Bag
Color: Clear Write on Surface: No
Material: Low Density Polyethylene (LDPE) Bag Closure Type: None
Features: Standard Standards: USDA and FDA
Depth: 0 Bag Item: Open Poly Bag
Width: 4 in Thickness: 2 mil
Package Configuration: Case Pack Size: 10" x 4"
Package quantity: 2000 Bag Bottom Type: Flat
Bag Type: Standard Mil Thickness Range: 1.75 to 2 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 4 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 2000

Reviews of Zoro Select #5DGR7