Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 2 mil, clear

  • Zoro #: G0257582
  • Mfr #: 5DGV0
$74.48 25% off
$55.84 ($0.06/unit)
  • Bag Material: Low Density Polyethylene (LDPE)
  • Thickness: 2 mil
  • Write on Surface: No
See full product details
Orders over $75 ship free.

Zoro Select #5DGV0 Specifications

  • Zoro #: G0257582
  • Mfr #: 5DGV0
Bag Material: Low Density Polyethylene (LDPE) Thickness: 2 mil
Write on Surface: No Item: Open End Poly Bag
Hang Hole: No Length: 24 in
Bag Item: Open Poly Bag Width: 6 in
Depth: 0 Standards: USDA and FDA
Color: Clear Material: Low Density Polyethylene (LDPE)
Features: Standard Bag Closure Type: None
Package Configuration: Case Pack Size: 24" x 6"
Package quantity: 1000 Bag Bottom Type: Flat
Bag Type: Standard Mil Thickness Range: 1.75 to 2 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 6 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000

Reviews of Zoro Select #5DGV0