Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 2 mil, clear

  • Zoro #: G0951395
  • Mfr #: 5DGZ7
$131.87 ($0.26/unit)
  • Thickness: 2 mil
  • Item: Open End Poly Bag
  • Length: 30 in
See full product details
This item ships free.

Zoro Select #5DGZ7 Specifications

  • Zoro #: G0951395
  • Mfr #: 5DGZ7
Thickness: 2 mil Item: Open End Poly Bag
Length: 30 in Write on Surface: No
Bag Material: Low Density Polyethylene (LDPE) Width: 18 in
Bag Item: Open Poly Bag Features: Standard
Depth: 0 Hang Hole: No
Bag Closure Type: None Material: Low Density Polyethylene (LDPE)
Color: Clear Standards: USDA and FDA
Package Configuration: Case Pack Size: 30" x 18"
Package quantity: 500 Bag Bottom Type: Flat
Bag Type: Standard Mil Thickness Range: 1.75 to 2 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 18 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500

Reviews of Zoro Select #5DGZ7