Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Open Poly Bag, 2 mil, clear

  • Zoro #: G0545307
  • Mfr #: 5DGZ8
$76.82 ($0.31/unit)
  • Depth: 0
  • Write on Surface: No
  • Width: 18 in
See full product details
This item ships free.

Zoro Select #5DGZ8 Specifications

  • Zoro #: G0545307
  • Mfr #: 5DGZ8
Depth: 0 Write on Surface: No
Width: 18 in Standards: USDA and FDA
Features: Standard Hang Hole: No
Bag Closure Type: None Bag Item: Open Poly Bag
Item: Open End Poly Bag Bag Material: Low Density Polyethylene (LDPE)
Color: Clear Material: Low Density Polyethylene (LDPE)
Thickness: 2 mil Length: 36 in
Package Configuration: Case Pack Size: 36" x 18"
Package quantity: 250 Bag Bottom Type: Flat
Bag Type: Standard Mil Thickness Range: 1.75 to 2 mil
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 18 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250

Reviews of Zoro Select #5DGZ8