Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 4 mil, clear

  • Zoro #: G1593907
  • Mfr #: 5DHP3
Zoro Select Open Poly Bag,  4 mil,  clear 5DHP3
Zoro Select Open Poly Bag,  4 mil,  clear 5DHP3
$40.53 ($0.04/unit)
  • Color: Clear
  • Length: 8 in
  • Write on Surface: No
See full product details
Orders over $75 ship free.

Zoro Select #5DHP3 Specifications

  • Zoro #: G1593907
  • Mfr #: 5DHP3
Color: Clear Length: 8 in
Write on Surface: No Bag Material: Low Density Polyethylene (LDPE)
Item: Open End Poly Bag Width: 5 in
Bag Closure Type: None Hang Hole: No
Bag Item: Open Poly Bag Material: Low Density Polyethylene (LDPE)
Features: Standard Depth: 0
Thickness: 4 mil Standards: USDA and FDA
Package Configuration: Case Pack Size: 8" x 5"
Package quantity: 1000 Bag Type: Standard
Bag Bottom Type: Flat Mil Thickness Range: 3.7 to 4 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 5 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000

Reviews of Zoro Select #5DHP3