Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 4 mil, clear

  • Zoro #: G0603836
  • Mfr #: 5DHU5
$103.03 ($0.21/unit)
  • Length: 20 in
  • Features: Standard
  • Depth: 0
See full product details
This item ships free.

Zoro Select #5DHU5 Specifications

  • Zoro #: G0603836
  • Mfr #: 5DHU5
Length: 20 in Features: Standard
Depth: 0 Bag Item: Open Poly Bag
Material: Low Density Polyethylene (LDPE) Color: Clear
Bag Material: Low Density Polyethylene (LDPE) Item: Open End Poly Bag
Thickness: 4 mil Bag Closure Type: None
Standards: USDA and FDA Hang Hole: No
Width: 10 in Write on Surface: No
Size: 20" x 10" Package Configuration: Case Pack
Package quantity: 500 Bag Type: Standard
Bag Bottom Type: Flat Mil Thickness Range: 3.7 to 4 mil
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 10 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 500

Reviews of Zoro Select #5DHU5