Open Poly Bag, 4 mil, clear
- Zoro #: G0537713
- Mfr #: 5DHV4
$89.09
($0.36/unit)
- Item: Open End Poly Bag
- Bag Material: Low Density Polyethylene (LDPE)
- Width: 12 in
Zoro Select #5DHV4 Specifications
| |
Item: Open End Poly Bag | Bag Material: Low Density Polyethylene (LDPE) |
Width: 12 in | Depth: 0 |
Material: Low Density Polyethylene (LDPE) | Color: Clear |
Thickness: 4 mil | Features: Standard |
Hang Hole: No | Bag Item: Open Poly Bag |
Bag Closure Type: None | Length: 30 in |
Write on Surface: No | Standards: USDA and FDA |
Package Configuration: Case Pack | Size: 30" x 12" |
Package quantity: 250 | Bag Type: Standard |
Bag Bottom Type: Flat | Mil Thickness Range: 3.7 to 4 mil |
Country of Origin (subject to change): Viet Nam |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 12 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250