Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 4 mil, clear

  • Zoro #: G1455474
  • Mfr #: 5DHV6
$127.65 ($0.26/unit)
  • Hang Hole: No
  • Features: Standard
  • Bag Closure Type: None
See full product details
This item ships free.

Zoro Select #5DHV6 Specifications

  • Zoro #: G1455474
  • Mfr #: 5DHV6
Hang Hole: No Features: Standard
Bag Closure Type: None Bag Item: Open Poly Bag
Bag Material: Low Density Polyethylene (LDPE) Width: 14 in
Length: 20 in Thickness: 4 mil
Standards: USDA and FDA Write on Surface: No
Item: Open End Poly Bag Material: Low Density Polyethylene (LDPE)
Depth: 0 Color: Clear
Size: 20" x 14" Package Configuration: Case Pack
Package quantity: 500 Bag Bottom Type: Flat
Bag Type: Standard Mil Thickness Range: 3.7 to 4 mil
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 14 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 500

Reviews of Zoro Select #5DHV6