Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Poly Bag, 4 mil, clear

  • Zoro #: G0589276
  • Mfr #: 5DHZ0
$146.61 25% off
$109.94 ($1.10/unit)
  • Item: Open End Poly Bag
  • Bag Material: Low Density Polyethylene (LDPE)
  • Color: Clear
See full product details
This item ships free.

Zoro Select #5DHZ0 Specifications

  • Zoro #: G0589276
  • Mfr #: 5DHZ0
Item: Open End Poly Bag Bag Material: Low Density Polyethylene (LDPE)
Color: Clear Bag Item: Open Poly Bag
Features: Standard Bag Closure Type: None
Standards: USDA and FDA Thickness: 4 mil
Material: Low Density Polyethylene (LDPE) Write on Surface: No
Hang Hole: No Length: 54 in
Width: 30 in Depth: 0
Package Configuration: Case Pack Size: 54" x 30"
Package quantity: 100 Bag Bottom Type: Flat
Bag Type: Standard Mil Thickness Range: 3.7 to 4 mil
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 30 in, Length 54 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 100

Reviews of Zoro Select #5DHZ0