Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Open Poly Bag, 6 mil, Pink

  • Zoro #: G0552535
  • Mfr #: 5CYG0
$217.95 ($0.22/unit)
  • Width: 9 in
  • Standards: Amine Free
  • Thickness: 6 mil
See full product details
This item ships free.

Zoro Select #5CYG0 Specifications

  • Zoro #: G0552535
  • Mfr #: 5CYG0
Width: 9 in Standards: Amine Free
Thickness: 6 mil Length: 12 in
Item: Open End Poly Bag Hang Hole: No
Bag Closure Type: None Color: Pink
Material: Low Density Polyethylene (LDPE) Depth: 0
Bag Item: Open Poly Bag Features: ESD
Bag Material: Low Density Polyethylene (LDPE) Write on Surface: No
Package Configuration: Case Pack Package quantity: 1000
Bag Type: Standard Bag Bottom Type: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bag Features Anti-Static, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 9 in, Length 12 in, Pink, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000

Reviews of Zoro Select #5CYG0