Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

18" Dia. Circular Indoor/Outdoor Convex Mirror, 160° Viewing Angle

  • Zoro #: G4718603
  • Mfr #: SCVO-18Z-PB

$43.99

  • Approx. Viewing Distance: 25 ft.
  • Diameter: 18"
  • Includes: Single "Z" Mounting Bracket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #SCVO-18Z-PB Specifications

  • Zoro #: G4718603
  • Mfr #: SCVO-18Z-PB
Approx. Viewing Distance: 25 ft. Diameter: 18"
Includes: Single "Z" Mounting Bracket Backing: Plastic
Mirror Shape: Circular Includes Mounting Hardware: Yes
Safety Mirror Item: Convex Mirror Item: Indoor/Outdoor Convex Mirror
Backing Material: Plastic Shape: Circular
Rim Type: Aluminum Lens Material: Acrylic
Viewing Angle: 160 Degrees Mirror Environment: Indoor/Outdoor
Country of Origin (subject to change): United States

Description

Add safety and security mirrors to parking lots, garages, freight loading zones and more for better visibility. Here is some additional information about Zoro Select Indoor/Outdoor Convex Mirror. Diameter: 18", Includes: Single "Z" Mounting Bracket.

Reviews of Zoro Select #SCVO-18Z-PB