Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Outdoor Convex Mirror, Circular, 18" dia.

  • Zoro #: G2105551
  • Mfr #: SCVO-18Z-PB-VT
$40.57
  • Safety Mirror Item: Convex Mirror
  • Rim Type: Vinyl Coated Aluminum
  • Includes: Single "Z" Mounting Bracket
See full product details
Orders over $75 ship free.

Zoro Select #SCVO-18Z-PB-VT Specifications

  • Zoro #: G2105551
  • Mfr #: SCVO-18Z-PB-VT
Safety Mirror Item: Convex Mirror Rim Type: Vinyl Coated Aluminum
Includes: Single "Z" Mounting Bracket Backing: Plastic
Mirror Environment: Indoor/Outdoor Approx. Viewing Distance: 1,140 sq ft
Diameter: 18 in Lens Material: Acrylic
Mirror Shape: Circular Backing Material: Plastic
Item: Outdoor Convex Mirror Includes Mounting Hardware: Yes
Height: 2" Viewing Angle: 160 Degrees
Shape: Circular Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Convex Mirror, Mirror Environment Indoor/Outdoor, Diameter 18 in, Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Material Plastic, Mounting Type Z Bracket, Includes Mounting Hardware Yes, Mirror Shape Circular, Approx. Viewing Distance 1,140 sq ft, Rim Type Vinyl Coated Aluminum, Includes Single In.Z In. Mounting Bracket, Outdoor Convex Mirror

Reviews of Zoro Select #SCVO-18Z-PB-VT