Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Outdoor Convex Mirror, Circular, 36in. Dia
  • Zoro #: G0189771
  • Mfr #: SCVO-36Z-PB
$161.03
  • Height: 2-3/4"
  • Diameter: 36"
  • Mirror Environment: Indoor/Outdoor
See full product details
This item ships free.

Zoro Select #SCVO-36Z-PB Specifications

  • Zoro #: G0189771
  • Mfr #: SCVO-36Z-PB
Height: 2-3/4" Diameter: 36"
Mirror Environment: Indoor/Outdoor Backing: ABS Plastic
Safety Mirror Item: Convex Mirror Mirror Shape: Circular
Shape: Circular Lens Material: Acrylic
Item: Outdoor Convex Mirror Backing Material: Plastic
Rim Type: Aluminum Width: 36"
Approx. Viewing Distance: 36 ft. Viewing Angle: 160 Degrees
Includes Mounting Hardware: Yes Includes: Mounting Z-Bracket
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety and security mirrors are beneficial to place in warehouses where heavy traffic areas may occur and be hard to see around shelving and corners. Zoro Select Outdoor Convex Mirror include characteristics like: Width: 36", Diameter: 36", Includes: Mounting Z-Bracket.

Reviews of Zoro Select #SCVO-36Z-PB