Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, L, PULLON, Yllw, Latex, PR
  • Zoro #: G0005591
  • Mfr #: 4T266
$9.54
  • Gender: Men's
  • Metatarsal Guard: No
  • Shank Material: Latex
See full product details
Orders over $50 ship free.

Zoro Select #4T266 Specifications

  • Zoro #: G0005591
  • Mfr #: 4T266
Gender: Men's Metatarsal Guard: No
Shank Material: Latex Fits Shoe Size: 10 to 11
Footwear Closure Type: Pull On Item: Overboot
Typical Overboot/Overshoe Application: Mild Chemical Resistant Closure Type: pull On
Resists: Acids, Alcohol, Ketones, Salts Footwear Sole Pattern: Ribbed
Height: 12" Color: Yellow
Size: L Toe Type: Plain
Waterproof: Yes Predominant Footwear Color: Yellow
Outsole Material: Latex Upper Material: Latex
Boot Height: 12" Midsole Material: Latex
Rubber Boot Style: Mid-Calf Material: Latex
Shoe Style: Mid-Calf Footwear Shank: Yes
Static Dissipative: No Electrical Hazard Rated: No
Completely Non Metallic: Yes Safety Criteria: Plain Toe, Oil-Resistant Sole, Non-Metallic, Waterproof
Footwear Closure: Pull-On Oil Resisting Sole: Yes
Ninety Degree Heel: Yes Insulated: No
Footwear Brand: GRAINGER APPROVED Footwear Application: General Purpose
Puncture Resistant Insole: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hazmat Overboots, Mild Chemical Resistant, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Pull On, Yellow, Fits Shoe Size 10 to 11, Boot Height 12 In., Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Latex, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #4T266