Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, M, PULLON, Yllw, Latex, PR
  • Zoro #: G0005582
  • Mfr #: 4T265
$10.26
  • Color: Yellow
  • Fits Shoe Size: 8 to 9
  • Gender: Men's
See full product details
Orders over $50 ship free.

Zoro Select #4T265 Specifications

  • Zoro #: G0005582
  • Mfr #: 4T265
Color: Yellow Fits Shoe Size: 8 to 9
Gender: Men's Footwear Sole Pattern: Ribbed
Boot Height: 12" Midsole Material: Latex
Metatarsal Guard: No Resists: Acids, Alcohol, Ketones, Salts
Waterproof: Yes Closure Type: pull On
Outsole Material: Latex Height: 12"
Shank Material: Latex Size: M
Upper Material: Latex Typical Overboot/Overshoe Application: Mild Chemical Resistant
Rubber Boot Style: Mid-Calf Predominant Footwear Color: Yellow
Item: Overboot Toe Type: Plain
Footwear Closure Type: Pull On Material: Latex
Shoe Style: Mid-Calf Footwear Closure: Pull-On
Electrical Hazard Rated: No Completely Non Metallic: Yes
Insulated: No Safety Criteria: Plain Toe, Oil-Resistant Sole, Non-Metallic, Waterproof
Oil Resisting Sole: Yes Ninety Degree Heel: Yes
Static Dissipative: No Footwear Application: General Purpose
Footwear Brand: GRAINGER APPROVED Puncture Resistant Insole: No
Footwear Shank: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hazmat Overboots, Mild Chemical Resistant, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Pull On, Yellow, Fits Shoe Size 8 to 9, Boot Height 12 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Latex, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #4T265