Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboots, Mens, Size 10, Yellow, PR

  • Zoro #: G0047945
  • Mfr #: 151010
$30.34
  • Predominant Footwear Color: Yellow
  • Footwear Sole Pattern: Bar Grip
  • Height: 17"
See full product details
Orders over $75 ship free.

Zoro Select #151010 Specifications

  • Zoro #: G0047945
  • Mfr #: 151010
Predominant Footwear Color: Yellow Footwear Sole Pattern: Bar Grip
Height: 17" Outsole Material: Rubber
Boot Height: 17 in Color: Yellow
Closure Type: Top Strap and Buckle Fits Shoe Size: 8
Toe Type: Plain Waterproof: Yes
Item: Overboots Gender: Men's
Size: 10 Midsole Material: Rubber
Metatarsal Guard: No Upper Material: Rubber
Material: Rubber Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Footwear Sole Pattern Bar Grip, Toe Type Plain, Yellow, Fits Shoe Size 8, Boot Height 17 in, Men's, Metatarsal Guard No, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair

Reviews of Zoro Select #151010