Zoro Select
Overflow Face Plate, Silver
Mfr # 35247
Zoro # G4816907
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 3/16 in
- Material of Construction - Drains Brass
- Color - Drains Silver
- Material of Construction Chrome
- Type Bath Drain
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen Flexible, Tailpiece 1PPC6
- ZORO SELECT PVC, White Finish, HVAC Running Trap HRT507
- ZORO SELECT Overflow Face Plate, Pipe 1-1/2" dia. 35202
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap 1PPC5
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer 1PNW2
- ZORO SELECT Lift and Lock Bath Waste, Pipe 1-1/2" dia 35215
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- KOHLER Plunger Assembly, Standard GP1037021-CP
- PLUMB PAK Overflow Washer PP826-3
- Zoro Select Drain Components