Zoro Select
Wood Screw, #9, 3 1/2 in, Advanced Corrosion Resistance Steel Flat Head 57 PK
Mfr # P56045-P2
Zoro # G1161081
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 1/2 in
- Head Type Flat
- Drive Combination Phillips/Square