October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Environmental Pcking Lst Enclsd Envpe, 7 x5 1/2", Grn, PK1000

  • Zoro #: G0077631
  • Mfr #: 39UK94

$106.75 ($0.11/unit)

Details
  • Color: Green
  • Thickness: 2 mil
  • Material: Polyethylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK94 Specifications

  • Zoro #: G0077631
  • Mfr #: 39UK94
Color: Green Thickness: 2 mil
Material: Polyethylene Width: 5-1/2"
Opening Type: Side Legend: Packing List Enclosed
Item: Packing List Envelope Height: 7"
Country of Origin (subject to change): China

Description

Environmental "Packing List Enclosed" Envelopes, 7 " x 5 1/2", Green, 1000/Case

 

  • Pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
  • These "green" envelopes are made from 100% recycled green tinted polyethylene and are manufactured using solar energy.
  • Pre-printed with the recycled content and renewable energy statement.
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products.
  • Envelopes open along the first dimension.

Reviews of Zoro Select #39UK94