October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Mil-Spec Pcking Lst Enclsd Envpes, 4 1/2x6", Orng, PK1000

  • Zoro #: G0077948
  • Mfr #: 39UK63

$44.51 ($0.04/unit)

Details
  • Thickness: 2 mil
  • Material: Polyethylene
  • Item: Packing List Envelope
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK63 Specifications

  • Zoro #: G0077948
  • Mfr #: 39UK63
Thickness: 2 mil Material: Polyethylene
Item: Packing List Envelope Height: 4-1/2"
Width: 6" Opening Type: Side
Legend: Packing List Enclosed Color: Orange
Country of Origin (subject to change): China

Description

Mil-Spec "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case

 

  • Pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
  • Full face, fluorescent orange Packing List Envelopes are pre-printed with "Packing List Enclosed" on heavy 2 Mil poly.
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products.
  • Envelopes open along the first dimension.

Reviews of Zoro Select #39UK63