Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000

  • Zoro #: G0077887
  • Mfr #: 39UK69

$67.26 ($0.07/unit)

Details
  • Material: Polyethylene
  • Width: 5-1/2"
  • Color: Green
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK69 Specifications

  • Zoro #: G0077887
  • Mfr #: 39UK69
Material: Polyethylene Width: 5-1/2"
Color: Green Thickness: 2 mil
Height: 4-1/2" Item: Packing List Envelope
Opening Type: Side Legend: Packing List Enclosed
Country of Origin (subject to change): China

Description

Environmental "Packing List Enclosed" Envelopes, 4 1/2" x 5 1/2", Green, 1000/Case

  • Pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
  • These "green" envelopes are made from 100% recycled green tinted polyethylene and are manufactured using solar energy.
  • Pre-printed with the recycled content and renewable energy statement.
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products.
  • Envelopes open along the first dimension.

Reviews of Zoro Select #39UK69