Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mil-Spec Pcking Lst Enclsd Envpes, 8 1/2x10", Orng, PK1000

  • Zoro #: G0077780
  • Mfr #: 39UK79

$172.55 ($0.17/unit)

  • Thickness: 2 mil
  • Material: Polyethylene
  • Color: Orange
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK79 Specifications

  • Zoro #: G0077780
  • Mfr #: 39UK79
Thickness: 2 mil Material: Polyethylene
Color: Orange Height: 8-1/2"
Opening Type: Side Legend: Packing List Enclosed
Width: 10" Item: Packing List Envelope
Packing List Type: Military Package Quantity: 1000
Outside Length: 10" Message Location: Centered
Outside Height: 8-1/2" Opening Location: Side Loading
Message: Packing List Enclosed Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mil-Spec "Packing List Enclosed" Envelopes, 8 1/2" x 10", Orange, 1000/Case

 

  • Pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
  • Full face, fluorescent orange Packing List Envelopes are pre-printed with "Packing List Enclosed" on heavy 2 Mil poly.
  • Meet government specification PPP-E-540-C, Class 1, Style 4.
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products.
  • Envelopes open along the first dimension.

Reviews of Zoro Select #39UK79