October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Mil-Spec Pcking Lst Enclsd Envpes, 4 1/2x6", Orng, PK1000

  • Zoro #: G0077467
  • Mfr #: 39UL12

$52.28 ($0.05/unit)

Details
  • Color: Orange
  • Opening Type: Side
  • Thickness: 2 mil
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UL12 Specifications

  • Zoro #: G0077467
  • Mfr #: 39UL12
Color: Orange Opening Type: Side
Thickness: 2 mil Material: Polyethylene
Height: 4-1/2" Width: 6"
Item: Packing List Envelope Legend: Packing List Enclosed/Important Papers/Do Not Destroy
Country of Origin (subject to change): China

Description

Mil-Spec "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case

 

  • Pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
  • Full face, fluorescent orange Packing List Envelopes are pre-printed with "Packing List Enclosed", "Important Papers" and "Do Not Destroy" warnings on heavy 2 Mil poly.
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products.
  • Envelopes open along the first dimension.

Reviews of Zoro Select #39UL12