Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pail, 4.3 gal., Galvanized Steel

  • Zoro #: G7462366
  • Mfr #: 32XE83
$15.12
  • Bucket/Pail Length: 13 in
  • Bucket/Pail Dia.: 13 in
  • Color Coding System: No
See full product details
Out of Stock

Zoro Select #32XE83 Specifications

  • Zoro #: G7462366
  • Mfr #: 32XE83
Bucket/Pail Length: 13 in Bucket/Pail Dia.: 13 in
Color Coding System: No Bucket/Pail Width: 13 in
Depth: 13 in Item: Pail
Shape: Round Material: Galvanized steel
Bucket Capacity: 4 19/64 gal Color: Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pail, Bucket Capacity 4 19/64 gal, Depth 13 in, Bucket/Pail Dia. 13 in, Bucket/Pail Length 13 in, Bucket/Pail Width 13 in, Color Coding System No, Color Silver, Material Galvanized Steel, Shape Round

Reviews of Zoro Select #32XE83