Zoro Select
Pail, 5.0 gal., Open Head, White
- Zoro #: G4171146
- Mfr #: ROP2150-WM
Hover or click to zoom Tap to zoom
Key Features
- Item: Pail
- Capacity: 5.0 gal
- Color: White
- Shape: Round
- Diameter: 11 7/8 in
- Length: 11 7/8 in
- Width: 11 7/8 in
- Height: 14 7/8 in
$10.99
Subtotal: $10.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #ROP2150-WM
- Zoro #G4171146
- Country of OriginUnited States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Length (Straight Wireway) | 11 7/8 in |
Overall Height | 14 3/4 in |
Inside Length | Not Applicable |
Inside Width | Not Applicable |
Overall Width | Not Applicable |
Overall Diameter | 12 3/8 in |
Overall Length | Not Applicable |
Overall Dia./Width | 12 3/8 in |
Details
Item | Pail |
Capacity | 5.0 gal |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. ROP2100CVR-TT-W |
Used For | Paints, Coatings, Hardware Supplies, Foods, Hazardous Chemicals |
Finish | Unfinished |
Handle Material | Metal |
UN Rating Liquid | 1H2/Y1.5/50 |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Certified, UN Standards 1H2/Y1.5/50, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil
Reviews of Zoro Select #ROP2150-WM
Explore more
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White ROP2110-WP
- ZORO SELECT Paint Can, 1 gal., Rectangular MF128UL-125
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White ROP2120-WP
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo ROP2150R-M-GRAINGER
- ZORO SELECT Pail, 2.0 gal., Open Head, White ROP2120-WM
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red SQ2140R
- RUBBERMAID Round Storage Container, 4 qt FG572100WHT
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. 06-05-080-00002
- SP SCIENCEWARE Pail, Heavy-Duty, Polyethylene, 15L H16806-0000
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Lining: Red Phenolic 01-19-048-00212
- CRAFTSMAN Storage, 2000 Series 28" Wide Storage Wa CMST22800RB
- Zoro Select Storage Pails & Buckets