Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pail, 5.0 gal., Open Head, Yellow

  • Zoro #: G5233938
  • Mfr #: ROP2150Y-M
$8.39
  • Width: 11 7/8 in
  • Length: 11 7/8 in
  • Diameter: 11 7/8 in
See full product details
Orders over $75 ship free.

Zoro Select #ROP2150Y-M Specifications

  • Zoro #: G5233938
  • Mfr #: ROP2150Y-M
Width: 11 7/8 in Length: 11 7/8 in
Diameter: 11 7/8 in Color: Yellow
Standards: FDA Approved, UN Rated Capacity: 5.0 gal
Height: 14 7/8 in Item: Pail
Opening Type: Open Head Finish: Plain
Lid Included: No Material: HDPE
Shape: Round Use Lid Number: Mfr. No. ROP2100CVR-SN-Y, ROP210CVR0F-TT-Y, ROP2100CVR-TT-Y
Used For: Paints, Coatings, Hardware Supplies, Foods, Hazardous Chemicals Handle Material: Metal
Series: RightPail UN Rating Liquid: 1H2/Y1.5/50
Temperature Range (F): 150 Degrees F Maximum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pail, Open Head, Shape Round, Capacity 5.0 gal, Finish Plain, Material High Density Polyethylene, Color Yellow, Diameter 11 7/8 in, Length 11 7/8 in, Width 11 7/8 in, Height 14 7/8 in, Lid Included No, Use Lid Number Mfr. No. ROP2100CVR-SN-Y, ROP210CVR0F-TT-Y, ROP2100CVR-TT-Y, Handle Material Metal, Used For Shipping and Storage, Standards FDA Approved

Reviews of Zoro Select #ROP2150Y-M