Paint Mix/Measure Cont., 2-1/2 qt, PK12

ZORO SELECT| Zoro #: G1495611| Mfr #: 2FCA5

$25.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Mix And Measure ContainerCapacity: 2-1/2 qt.Length: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495611 Mfr #: 2FCA5
Item: Paint Mix And Measure ContainerCapacity: 2-1/2 qt.
Length: 6-1/8"Width: 6-3/4"
Includes: Ounce And Metric MeasurementsFor Use With: Mfr. No. 2FCA6
Material: Opaque PlasticCountry of Origin (subject to change): United States

Description

Paint Mix And Measure Container, Capacity 2-1/2 qt., Opaque Plastic, Length 6-1/8 In., Width 6-3/4 In., For Use With Mfr. No. 2FCA6, Includes Ounce And Metric Measurements, Package Quantity 12

Reviews