Paint Pail, 12 qt, Hi Density Polyethylene

ZORO SELECT| Zoro #: G0871552| Mfr #: 12384

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint PailWidth: 11"Length: 10-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871552 Mfr #: 12384
Item: Paint PailWidth: 11"
Length: 10-3/4"Material: High Density Polyethylene
Includes: Handle, Pour SpoutCapacity: 12 qt
Depth: 10-3/8"Country of Origin (subject to change): United States

Description

Paint Pail, Capacity 12 qt, High Density Polyethylene, Depth 10-3/8 In., Length 10-3/4 In., Width 11 In., Includes Handle, Pour Spout

Reviews