Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Paint Tray Liner, 1 gal., Plastic

  • Zoro #: G4557637
  • Mfr #: DWT-PTL

$2.08

Details
  • Item: Paint Tray Liner
  • Length: 20"
  • Depth: 3-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #DWT-PTL Specifications

  • Zoro #: G4557637
  • Mfr #: DWT-PTL
Item: Paint Tray Liner Length: 20"
Depth: 3-1/2" Width: 14"
Material: Plastic Capacity: 1 gal.
For Use With: Mfr. No. DWTM, 200259 Country of Origin (subject to change): United States

Description

Paint trays and buckets are a must-have item on any professional painter's shopping list. Here is some additional information about Zoro Select Paint Tray Liner. Length: 20", Capacity: 1 gal., Width: 14".

Reviews of Zoro Select #DWT-PTL