October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Paint Tray Liner, 2 qt, Plastic, PK10

  • Zoro #: G4632187
  • Mfr #: PTL-10

$5.21 ($0.52/unit)

Details
  • For Use With: Mfr. No. 200259, R402-11
  • Item: Paint Tray Liner
  • Width: 11-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #PTL-10 Specifications

  • Zoro #: G4632187
  • Mfr #: PTL-10
For Use With: Mfr. No. 200259, R402-11 Item: Paint Tray Liner
Width: 11-1/2" Length: 15-1/2"
Capacity: 1 qt. Material: Plastic
Depth: 2" Country of Origin (subject to change): Israel

Description

Paint trays and buckets are a must-have item on any professional painter's shopping list. Take a look at the features for Zoro Select Paint Tray Liner. Length: 11", Capacity: 1 qt., Width: 16".

Reviews of Zoro Select #PTL-10