Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Paint Bucket Liner, 14inLx18inWx7inD

  • Zoro #: G7581043
  • Mfr #: BR415

$3.64

Details
  • Material: polypropylene
  • Capacity: 1 gal.
  • Depth: 7"
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #BR415 Specifications

  • Zoro #: G7581043
  • Mfr #: BR415
Material: polypropylene Capacity: 1 gal.
Depth: 7" Length: 14"
Item: Paint Tray Liner For Use With: Mfr. No. BR414
Width: 18" Country of Origin (subject to change): United States

Description

Depending on what is being painted, one may need rollers, brushes, paint edger tools, or corner paint brushes. Take a look at the features for Zoro Select Paint Tray Liner. Length: 14".

Technical Guides

Reviews of Zoro Select #BR415