Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Paint Tray Liner, 2 qt., Polypropylene

  • Zoro #: G8595246
  • Mfr #: DPT-PTL

$0.61

Details
  • Material: polypropylene
  • Length: 15-1/8"
  • Capacity: 2 qt.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #DPT-PTL Specifications

  • Zoro #: G8595246
  • Mfr #: DPT-PTL
Material: polypropylene Length: 15-1/8"
Capacity: 2 qt. Width: 11-3/4"
For Use With: Mfr. No. DPT Depth: 3-1/2"
Item: Paint Tray Liner Country of Origin (subject to change): United States

Description

Our paint trays and buckets come in a variety of different sizes to meet the demands of your next job. Here is some additional information about Zoro Select Paint Tray Liner. Length: 15-1/8", Capacity: 2 qt., Width: 11-3/4".

Reviews of Zoro Select #DPT-PTL