SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint Tray Liner, 5 qt., Polyethylene

ZORO SELECT| Zoro #: G1933154| Mfr #: 02160

$2.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Density PolyethyleneLength: 20-1/2"Item: Paint Tray Liner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933154 Mfr #: 02160
Material: High Density PolyethyleneLength: 20-1/2"
Item: Paint Tray LinerCapacity: 5 qt.
Depth: 4"Width: 14"
Country of Origin (subject to change): United States

Description

Paint Tray Liner, Capacity 5 qt., High Density Polyethylene, Depth 4 In., Length 20-1/2 In., Width 14 In.

Reviews