Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pallet, 5,000 lb., 48 In. L, 40 In. W, Blue

  • Zoro #: G8458177
  • Mfr #: RACX FDA APPROVED
$133.99
  • Color: Blue
  • Material: PE
  • Rackable Capacity: 1,200 lb
See full product details
This item ships free.

Zoro Select #RACX FDA APPROVED Specifications

  • Zoro #: G8458177
  • Mfr #: RACX FDA APPROVED
Color: Blue Material: PE
Rackable Capacity: 1,200 lb Static Load Capacity: 25,000 lb
Pallet Material: Polyethylene Standards: FDA
Width: 40 in Pallet Class: Block
Pallet Type: Rackable Height: 6 1/8 in
Length: 48 in Item: Pallet
Dynamic Load Capacity: 5,000 lb Pallet Entry: 4-Way
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 5,000 lb, Static Load Capacity 25,000 lb, Length 48 in, Width 40 in, Height 6 1/8 in, Rackable Capacity 1,200 lb, Blue, Pallet Material Polyethylene, Standards FDA

Reviews of Zoro Select #RACX FDA APPROVED