Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pallet, Nestable, Plastic, 45-45/64 in. W
  • Zoro #: G0288289
  • Mfr #: 45X48-BR MI CISF LP BLK
$232.99
  • Dynamic Load Capacity: 4000 lb.
  • Height: 6-5/8"
  • Length: 48-3/4"
See full product details
This item ships free.

Zoro Select #45X48-BR MI CISF LP BLK Specifications

  • Zoro #: G0288289
  • Mfr #: 45X48-BR MI CISF LP BLK
Dynamic Load Capacity: 4000 lb. Height: 6-5/8"
Length: 48-3/4" Color: Black
Pallet Entry: 4-Way Width: 45-3/4"
Pallet Class: Block Material: Plastic
Pallet Material: High Density Polyethylene Item: Pallet
Pallet Type: Nestable Static Load Capacity: 30,000 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 4000 lb., Static Load Capacity 30,000 lb., Length 48-3/4 In., Width 45-3/4 In., Height 6-5/8 In., Black, Pallet Material High Density Polyethylene

Reviews of Zoro Select #45X48-BR MI CISF LP BLK