customer-service Help
Zoro Select

Panel Truck, 3200 lb. Cap, 54inL, 30inW

Zoro Select Panel Truck, 3200 lb. Cap, 54inL, 30inW 3908
Hover or click to zoom Tap to zoom
$966.80
  • Item: Single-Height Vertical Panel Truck with Adjustable Rails
  • Load Capacity: 3,200 lb
  • Overall Length: 54 in
See full product details
This item ships free.

Total: $966.80

Zoro Select #3908 Specifications

  • Item: Single-Height Vertical Panel Truck with Adjustable Rails
  • Load Capacity: 3,200 lb
  • Overall Length: 54 in
  • Overall Width: 30 in
  • Overall Height: 37 1/2 in
  • Deck Height: 11 3/4 in
  • Caster Type: (4) Swivel
  • Deck Length: 54 in
  • Finish: Vinyl Powder Coated
  • Caster Dia.: 8"
  • Handle Included: No
  • Caster Material: Polyurethane
  • Caster Width: 2"
  • Deck Width: 30 in
  • Deck Material: Steel
  • Includes: (2) Upright Dividers
  • Color: Red
  • Assembled/Unassembled: Unassembled
  • Frame Material: Steel
  • Caster Wheel Width: 2 in
  • Frame Gauge: 14 ga
  • Caster Inside Bolt Hole Spacing: 2-1/4 in x 2-3/4 in
  • Caster Mounting Plate Size: 4 in x 4-1/2 in
  • Caster Core Material: Polyurethane
  • Caster/Wheel Mounting Location: Standard
  • Deck Gauge: 12 ga
  • Caster/Wheel Configuration: (4) Swivel
  • Usable Deck per Side: 30 in
  • Lip Style: Flush
  • Number of Usable Sides: 1
  • Includes Reinforcing Crossbars: Yes
  • Caster Wheel Dia.: 8 in
  • Caster Outside Bolt Hole Spacing: 4 in x 4 in
  • Caster Wheel Type: Standard
  • Number of Levels: 1
  • Caster Wheel/Tread Material: Polyurethane
  • Caster Frame Material: Zinc
  • Number of Sockets per End: 3
  • Caster Mounting Height: 9 1/4 in
  • Deck Surface: Non-Slip
  • Number of Rails: 2
  • Caster Wheel Tread Type/Material: Standard Polyurethane
  • Deck Construction: Solid
  • Handle Type: No Handle
  • Width Between Rails/Sockets: 8 1/2 in
  • Rail Type: Adjustable
  • Frame Finish/Coating: Vinyl Coated
  • Overall LxWxH: 54 in x 30 in x 37-1/2 in
  • Caster Mounting Type: Plate
  • Deck Finish/Coating: Vinyl Coated
  • Load Capacity per Level: 3,200 lb
  • Rail Height: 26 1/4 in
  • Country of Origin (subject to change): United States

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 26 1/4 in, Lip Style Flush, Handle Type No Handle, Overall Length 54 in, Overall Width 30 in, Overall Height 37 1/2 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 12 ga, Deck Height 11 3/4 in, Deck Length 54 in

Reviews of Zoro Select #3908