Zoro Select

Parallel Key, C45K Steel, 14x9x50mm, PK10

Zoro Select Parallel Key, C45K Steel, 14x9x50mm, PK10 M39250.149.0050
Hover or click to zoom Tap to zoom
$16.38
pkg. of 10 ($1.64/ea)
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Total: $16.38

Zoro Select #M39250.149.0050 Specifications

  • Type: High
  • Material: C45K Steel
  • Finish: Plain
  • Length: 50 mm
  • Width: 14 mm
  • Height: 9 mm
  • Size: 14 x 9mm
  • Thickness Tolerance: Din 6885A
  • Item: Parallel Key
  • Length (Straight Wireway): 50 mm
  • Country of Origin (subject to change): Multiple

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 50 mm, Thickness Tolerance Din 6885A, Width 14 mm, Height 9 mm, Package Quantity 10

Reviews of Zoro Select #M39250.149.0050