Zoro Select
Parallel Key, C45K Steel, 8x7x15mm, PK50
- Zoro #: G2644787
- Mfr #: M39250.087.0015
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.49
Zoro Select #M39250.087.0015 Specifications
- Zoro #: G2644787
- Mfr #: M39250.087.0015
- Type: High
- Material: C45K Steel
- Finish: Plain
- Length: 15 mm
- Width: 8 mm
- Height: 7 mm
- Thickness Tolerance: Din 6885A
- Item: Parallel Key
- Size: 8 x 7mm
- Length (Straight Wireway): 15 mm
- Country of Origin (subject to change): Multiple
Description
Parallel Key, High, C45K Steel, Finish Plain, Length 15 mm, Thickness Tolerance Din 6885A, Width 8 mm, Height 7 mm, Package Quantity 50
Reviews of Zoro Select #M39250.087.0015
Explore more
- Zoro Select Parallel Key, C45K Steel, 8x7x16mm, PK50 M39250.087.0016
- Zoro Select Parallel Key, C45K Steel, 8x7x85mm, PK25 M39250.087.0085
- Zoro Select Parallel Key, C45K Steel, 8x7x30mm, PK50 M39250.087.0030
- Zoro Select Parallel Key, C45K Steel, 8x7x90mm, PK25 M39250.087.0090
- Zoro Select Parallel Key, C45K Steel, 4 x 4 x 8mm, PK50 M39250.044.0008
- Zoro Select Parallel Key, C45K Steel, 18x11x60mm, PK10 M39250.191.0060
- Zoro Select Parallel Key, C45K Steel, 6x6x60mm, PK50 M39250.066.0060
- Zoro Select Parallel Key, C45K Steel, 3x3x14mm, PK50 M39250.033.0014
- Mak-A-Key Keystock 3/16 x 3/16 x 6 Ft CS PL UN 3001870187-72
- Mak-A-Key Keystock 3/32 x 3/32 x 1 Ft HC PL BIL 5500930093-12
- Mak-A-Key Keystock 1-3/8 x 1-3/8 x 1 Ft CS Z3 UN 3113751375-12
- Zoro Select Undersized Key Stock