Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A

  • Zoro #: G0103918
  • Mfr #: 20PX02ID

$3.69

  • Gauge/Conductor: 18/3
  • Max. Amps: 10.0
  • Description/Special Features: 90 Degrees PC Connector
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #20PX02ID Specifications

  • Zoro #: G0103918
  • Mfr #: 20PX02ID
Gauge/Conductor: 18/3 Max. Amps: 10.0
Description/Special Features: 90 Degrees PC Connector Max. Cord Temp.: 167 Degrees F
Cord Length: 10 ft. Connector End - Wire and Cable: IEC C13
Connector End: IEC C13 Item: PC Power Cord
Wire and Cable Item: PC Power Cord NEC Cord Designation: SJT
Voltage: 125VAC Shape: Round
Jacket Material: PVC NEMA Plug Configuration: 5-15p
Temp. Range: -4 Degrees to 167 Degrees F Jacket Color: Black
Standards: cULus Gauge/Conductor - Wire and Cable: 18/3
Jacket Material - Wire and Cable: PVC Jacket Material (Wire and Cable): PVC
Gauge/Conductor (Wire and Cable): 18/3 Connector End (Wire and Cable): IEC C13
Wire Size: 18 AWG Trade Designation: SJT
Temp. Rating: -4 Degrees to 167 Degrees F Connection Type: Right Angle IEC C13
Cord Shape: Round Number of Conductors: 3
Plug Configuration: NEMA 5-15P Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

PC Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 10 ft., Voltage 125VAC, Plug Configuration NEMA 5-15P, Max. Amps 10.0, Cord Shape Round, Temp. Rating -4 Degrees to 167 Degrees F, Trade Designation SJT

Reviews of Zoro Select #20PX02ID